Shop All Honing Brushes
Weiler
Cylinder Hone, Ultra Fine Grade, Grit 600
Mfr # 34379
Zoro # G5497298
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Grit 600
- Abrasive Material Silicon Carbide
- Grade Ultra Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34379
- Zoro # G5497298
- UPC # 012382343798
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 1 1/2 in |
Hone Length | 3 in |
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Silicon Carbide |
Grade | Ultra Fine |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/2 in, Compatible Firearm Caliber Not Applicable, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 600, Grade Ultra Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x1/4", 30560rpm (66243411402)
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x78PK25 (20074)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 180SC Grit (34163)
- WEILER CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 180SC Grit (34251)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 240SC Grit (34240)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- Weiler Honing Brushes