Shop All Cut-Off Wheels
Weiler
CW, 7" x 0.060" x 7/8", A60T, Type 1
Mfr # 57023
Zoro # G4600690
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 7 in
- Thickness 0.045 in
- Max. RPM 8,500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57023
- Zoro # G4600690
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 7 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Max. RPM | 8,500 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.045 in, Max. RPM 8,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370208)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P80-Grit, PK 25 (49223)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK25 (66261100920)
- NORTON ABRASIVES 6" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66252809608)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58310)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- WEILER CUTOFF WHEEL 3"" X 1/16"" (36537)
- UNITED ABRASIVES/SAIT Gas Saw BladeT112x18x20mmC24RPK10 (23423)
- Weiler Cut-Off Wheels