Shop All Cut-Off Wheels
Weiler
CW, 6" x 0.040" x 7/8", A60T, TYP1
Mfr # 56282
Zoro # G1945443
product price: $1.79
/ea
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 6"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56282
- Zoro # G1945443
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 7/8" |
Diameter | 6 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.04 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 10,200 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.04 in, Max. RPM 10,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" x 5/8"-11 80g type 29 HP flap disc (DW8382H)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 60 Grit (71-10915HEW)
- METABO 3 Non-woven nylon Belt 1-1/2" x 30" Coarse PK (626319000)
- GMT Radial Steel Wool Pads, Grade 0 Fine: Cleaning and Polishing, 18 in. Diameter, Gray, 12PK (120180)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- WEILER CW, 3" x 1/8" x 3/8", A36TWB (56076)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58312)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x5/8 (11T070)
- Weiler Cut-Off Wheels