Shop All Cut-Off Wheels
Weiler
CW, 5" x 1/16" x 7/8", A36TWB
Mfr # 56118
Zoro # G1945349
Sold in multiples of 25 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56118
- Zoro # G1945349
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 7/8" |
Diameter | 5 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,200 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Max. RPM 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Cutting Wheels (DW8426H)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93028)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x1-1/4, SC, 80G, Brn (66253263360)
- WEILER CW, 5" x 0.035" x 5/8", A60TWB (56108)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58012)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- WEILER 4-1/2" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58130)
- WEILER 3" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 1/4" A.H. (57066)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245014)
- Weiler Cut-Off Wheels