Shop All Cut-Off Wheels
Weiler
CW, 5" x 0.045" x 7/8", Type 1
Mfr # 58001
Zoro # G4600620
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 5 in
- Thickness 0.045 in
- Max. RPM 12,200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58001
- Zoro # G4600620
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 5 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.045 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,200 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.045 in, Max. RPM 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Flat Head Drive Arbor - For Tube Center Brushes - 1/2" Arbor Hole to 1/4" Shaft (84655)
- VSM Abrasive Belt, 50 Grit, Zirc, 2 x 48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (81347)
- BRUSH RESEARCH MANUFACTURING 81A142 Mini Deburring Brush, .142" Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A142)
- CLESCO SD048048-08MDP Shaft Mount Convertible Sanding Drum with Shaft Adapter & Sleeve (SD048048-08MDP)
- WEILER 2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56022)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57064)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- WEILER CW, 7" x 0.045" x 7/8", A60TWB (56275)
- WEILER 2" x 1/16" Wolverine Type 1 Cut-Off Wheel, A36T, 3/8" A.H. (56129)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8072)
- Weiler Cut-Off Wheels