Shop All Cut-Off Wheels
Weiler
CW, 5" x 0.035" x 5/8", A60TWB
Mfr # 56108
Zoro # G1945279
product price: $1.69
/ea
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56108
- Zoro # G1945279
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5" |
Arbor Hole Size | 5/8" |
Diameter | 5 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 12,200 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.035 in, Max. RPM 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 9 in 180 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP11800)
- DIABLO SandNET Discs, 220 Grit (Ultra Fine, PK5 (DND090220H05G)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F, SF-51, 1/4 (10839)
- VSM Abrasive Belt, 180 Grit, SC, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 180 Grit, Very Fine, CK721X, Black (219713)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER 6" x .045" TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58210)
- WEILER CW, 2" x 1/4" x 3/8", A36TWB (56131)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- CENTURY DRILL & TOOL Century Drill Cutting Wheel 4-1/2" x 7/8" Aluminum Oxide (75522)
- Weiler Cut-Off Wheels