Shop All Cut-Off Wheels
Weiler
CW, 4" x 1/4" x 3/8", A36TWB
Mfr # 56163
Zoro # G1945303
original price:
$3.08
30% off
new price: $2.15
/ea
Sold in multiples of 10 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56163
- Zoro # G1945303
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 3/8" |
Diameter | 4 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.25 in |
Max. RPM | 19,000 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.25 in, Max. RPM 19,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-56490 Mounting Mandrel F-Cut-Off Wheels (804-56490)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- SHAVIV Deburring Replacement Blade, E450 (151-29234)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- WEILER 4-1/2" x 1mm TIGER INOX ULTRACUT Type 1, INOX60T, 7/8" A.H. (58130)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- NORTON CLIPPER Clipper Classic A AO Series Cutoff Wheel, 14 in Dia, 332 in Thick, 1 in Arbor (70184601478)
- Weiler Cut-Off Wheels