Shop All Cut-Off Wheels
Weiler
CW, 4-1/2" x 1/16" x 7/8", A60TWB
Mfr # 56103
Zoro # G1945218
product price: $1.59
/ea
Sold in multiples of 25 for $39.75
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4-1/2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56103
- Zoro # G1945218
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4-1/2" |
Arbor Hole Size | 7/8" |
Diameter | 4 1/2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Max. RPM | 13,300 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Max. RPM 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Surf Grinding Whl, 14x1x5, T1 (34232)
- SCOTCH-BRITE Convolute Wheel, Deburring, 6x1/2x1, FN (7000136514)
- VSM Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 100 Grit, Fine, Aluminum Oxide, KK711X (136824)
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 6" dia., 36 Grit (66252838466)
- WEILER 4.5 x .045 x 875 in. Wolverine Type 1 Thin Cutting Wheel, A60T (WE389536)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER CW, 7" x 0.045" x 7/8", A60TWB (56275)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 2" x 1/8" TIGER AO Type 1 Cutting Wheel, A36S, 1/4" A.H. (57016)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- Weiler Cut-Off Wheels