Shop All Cut-Off Wheels
Weiler
CW, 3" x 1/8" x 3/8", A36TWB
Mfr # 56076
Zoro # G1945181
original price:
$1.75
17% off
new price: $1.45
/ea
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56076
- Zoro # G1945181
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 3" |
Arbor Hole Size | 3/8" |
Diameter | 3 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.125 in |
Max. RPM | 25,000 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.125 in, Max. RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Fleece Nonwoven Belts, Open, Fine, Blue (49003)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93129)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AF)
- BIG HORN Mitchell #50 Cord .070 x 12 Feet (Fine Grit) (19490)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- WEILER 4-1/2 x .045 TIGER ALUMINUM Type 27 Cutting Wheel ALU60S 5/8-11 Nut (58206)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57075)
- WEILER 5" x 3/32" TIGER Mechanized Pipeline, Z30T, Type 27, 5/8"-11 Nut (58067)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- PFERD 5" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SGP STEELOX - Type 27 (63239)
- Weiler Cut-Off Wheels