Shop All Cut-Off Wheels
Weiler
CW, 3" x 1/16" x 3/8", A36T, Type 1
Mfr # 57060
Zoro # G4600681
Sold in multiples of 100 for $139.00
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 3 in
- Thickness 0.0625 in
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57060
- Zoro # G4600681
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 3 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Max. RPM | 25,000 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Max. RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- 3M Abrasive Utility Roll, Grit 320, Blue (7100216685)
- BN PRODUCTS USA Drywall Sanding Disc, Fine, 180, PK10 (SDR9-180/10)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252841919)
- WEILER 6" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 Nut (58113)
- WEILER 14" x 1/8" TIGER AO Type 1 Large Cutting Wheel, A30S, 1" A.H (57032)
- WEILER CW, 5" x 1/16" x 7/8", A36TWB (56118)
- WEILER 4-1/2" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58005)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57014)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- Weiler Cut-Off Wheels