Shop All Cut-Off Wheels
Weiler
CW, 3" x 0.035" x 3/8", A60T, Type 1
Mfr # 57001
Zoro # G4600736
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Diameter 3 in
- Thickness 0.035 in
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57001
- Zoro # G4600736
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 3 in |
Details
Abrasive Wheel Type | Type 1 |
Thickness | 0.035 in |
Max. RPM | 25,000 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.035 in, Max. RPM 25,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Cr 3/16 X 1 X 3/32 80 (21136)
- MARCO Venturi Nozzle Conversion Kit (10L100222)
- MIRKA Grip Disc, Heavy Duty, 5", P36, PK50 (23-612-036)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- WEILER CW, 2" x 0.035" x 1/4", A60TWB (56013)
- WEILER CW, 7" x 0.060" x 7/8", A60T, Type 1 (57023)
- WEILER 3" x 1/8" WOLVERINE Type 1 Cut-Off Wheel, A36S, 1/4" A.H. (56060)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- WEILER 14" x 3/32" T1 Large Cutting Wheel, A36R, 1" A.H., Fast Bur Reduce Cut (56247)
- WEILER 4" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 3/8" A.H. (57073)
- PFERD 9" x 3/32" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (63638)
- Weiler Cut-Off Wheels