Shop All Cut-Off Wheels
Weiler
CW, 2" x 1/4" x 3/8", A36TWB
Mfr # 56131
Zoro # G1945312
Sold in multiples of 40 for $38.40
$38.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56131
- Zoro # G1945312
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 3/8" |
Diameter | 2 in |
Details
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.25 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 30,000 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.25 in, Max. RPM 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- VSM Abrasive Belt, 240 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 240 Grit, Very Fine, Silicon Carbide (138264)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER 7" x .060" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58311)
- WEILER 3" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 1/4" A.H. (57065)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- WEILER 2" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57010)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58012)
- DEWALT 3" x 1/8" x 1/4" A24R grinding wheel (DW8710)
- Weiler Cut-Off Wheels