Shop All Cut-Off Wheels
Weiler
CW, 2" x 1/16" x 1/4", A36TWB
Mfr # 56015
Zoro # G1945093
Sold in multiples of 100 for $76.00
$76.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 2"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56015
- Zoro # G1945093
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 2" |
Arbor Hole Size | 1/4" |
Diameter | 2 in |
Details
Abrasive Grit | 36 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0625 in |
Max. RPM | 30,000 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0625 in, Max. RPM 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 1/4 Grinding Wheel, 7/8" A.H. - SG INOX - Type 27 (61109)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (96274)
- NORTON ABRASIVES Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5 (66243530126)
- DMT Pocket Diamond Kit, 3 Pcs (W7EFC)
- WEILER 7" x .060" TIGER ALUMINUM Type 1 Cut-Off WheelALU60S 7/8 A.H. (58203)
- WEILER 5" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58201)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- WEILER 4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58348)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- NORTON ABRASIVES CutOff Whl, Toolroom, 4"x.035"x1/2" (66243529622)
- Weiler Cut-Off Wheels