Shop All Cut-Off Wheels
Weiler
CW, 2" x 0.035" x 1/4", A60TWB
Mfr # 56013
Zoro # G1945087
Sold in multiples of 100 for $74.00
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Thickness 0.035 in
- Max. RPM 30,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56013
- Zoro # G1945087
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Diameter | 2 in |
Details
Thickness | 0.035 in |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 30,000 RPM |
Description
Abrasive Cut-Off Wheel, Thickness 0.035 in, Max. RPM 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- 3M Disc Pad Holder 915, 5inx1/8inx3/8 in M14-2.0 Internal, 1/pk (05681)
- WALTER SURFACE TECHNOLOGIES Mtd Wheel Brush Crimped 1-3/8"d X 1/4"w (13C160)
- WEILER Banded Crimped Wire End Brush 1/2", .006" Stainless Steel Fill (11110)
- WEILER 14" x 1/8" TIGER AO Type 1 Large Cutting Wheel, A30S, 1" A.H (57032)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- WEILER CW, 6" x 0.040" x 7/8", A60T, TYP1 (56282)
- WEILER 4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H. (58014)
- 3M Scotch-Brite Roloc Pro Brake Hub Cleaning Disc Kit (21758)
- Weiler Cut-Off Wheels