Shop All Cut-Off Wheels
Weiler
CW, 14" x 3/32" x 1", A46T
Mfr # 56240
Zoro # G1945288
product price: $6.19
/ea
Sold in multiples of 10 for $61.90
$61.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56240
- Zoro # G1945288
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14" |
Arbor Hole Size | 1" |
Diameter | 14 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0938 in |
Max. RPM | 4,400 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Max. RPM 4,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 24053 Saitech Steel Worker® Premium Performance Chop Saw Wheels 14" x 3/32" x 1", 1-Pack (24053)
- SUPERIOR PADS AND ABRASIVES 6" Dia 6 Vacuum Holes w/5/16"-24 Threaded Shaft Hook & Loop Sander Pad Replaces Porter Cable 18001 (RSP37)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 21 60, 3/8" W, 21" L, Aluminum Oxide, 60 Grit, AO/X GP (700652105)
- ALC Steel Nozzle Kit (40055)
- WEILER 4-1/2" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58200)
- WEILER CW, 3" x 1/8" x 1/4", A36TWB (56270)
- WEILER 4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H. (58348)
- WEILER 6" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 7/8 A.H. (58309)
- WEILER 7" x .060" TIGER ZIRC Type 1 Cut-Off Wheel, Z60T, 7/8" A.H. (58003)
- WEILER 2" x .035" Wolverine Type 1 Cut-Off Wheel, A60T, 3/8" A.H. (56128)
- UNITED ABRASIVES/SAIT CutNotching WheelT279x09x78PK25 (20909)
- Weiler Cut-Off Wheels