Shop All Cut-Off Wheels
Weiler
CW, 12" x 3/32" x 1", A46T
Mfr # 56239
Zoro # G1945321
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 46
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 12"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56239
- Zoro # G1945321
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 12" |
Arbor Hole Size | 1" |
Diameter | 12 in |
Details
Abrasive Grit | 46 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.0938 in |
Max. RPM | 5,100 RPM |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel, Thickness 0.0938 in, Max. RPM 5,100 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS HAZ/PLASTIC PREP QT (SE38354)
- 3M Paper Disc Roll, 120 Grit, Aluminum Oxide (7010308501)
- VSM Abrasive Belt, 40 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (36217)
- NORTON ABRASIVES CutOff Wheel, A24, 16"x.125"x1", 4800rpm (66253464607)
- WEILER CW, 14 "x 1/8" x 1", A30R (57091)
- WEILER 4-1/2" x .045" TIGER INOX Type 27 Cutting Wheel, INOX60S, , 5/8"-11 (58109)
- WEILER 3" x 1/4" TIGER AO Type 1 Snagging Wheel, A24T, 1/4" A.H. (57069)
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57070)
- WEILER 6" x .045" TIGER ALUMINUM Type 1 Cut-Off Wheel ALU60S 7/8 A.H. (58202)
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 8x1/16x5/8 (11T080)
- Weiler Cut-Off Wheels