Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide
Mfr # 56426
Zoro # G1956479
product price: $2.79
/ea
Sold in multiples of 25 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Aluminum Oxide
- Max. RPM 8,500 RPM
- Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56426
- Zoro # G1956479
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 7 in |
Arbor Size | 7/8 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.125 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,500 RPM |
Grade | A24T |
Description
Cutting Wheel, Thickness 0.125 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A24T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx100)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400Grit, PK50 (77696007765)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, AO, 46G, Med, Wht (66253262704)
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146918)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56449)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (58110)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut (58078)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (87455)
- Weiler Depressed Center Wheels