Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 56477
Zoro # G1956707
product price: $4.49
/ea
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Max. RPM 8,500 RPM
- Grade A24R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56477
- Zoro # G1956707
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 5/8"-11 UNC Nut |
Diameter | 7 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,500 RPM |
Grade | A24R |
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 77721 SAIT GF Grind & Finish Flap Discs, 4-1/2" x 7/8", Aluminum Oxide Grain, Medium/80 Grit, 10-Pack (77721)
- GATOR FINISHING Masonry Wheel 4X1/4X5/8 (9604)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- DYNABRADE Belt, Assortment, PK, 1/2" (79202)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56278)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58053)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56470)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (58124)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57124)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (58071)
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- Weiler Depressed Center Wheels