Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 56476
Zoro # G1956591
Sold in multiples of 25 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Max. RPM 12,200 RPM
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56476
- Zoro # G1956591
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 7/8 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 12,200 RPM |
Grade | A24T |
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 12,200 RPM, Grade A24T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/4" M-BRAD® Power Tube Brush - .040 SiC - 120 Grit (84050)
- ZORO SELECT Grinding Wheel, T1, 6x1x1, AO, 46 G (66253440330)
- FORNEY Emery Cloth Bench Roll, 320 Grit (71806)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size (66261023943)
- WEILER 5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H. (58227)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (56457)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 5/8"-11 Nut (58078)
- WEILER 4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H. (57074)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57123)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- 3M CUBITRON Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (64316)
- Weiler Depressed Center Wheels