Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide
Mfr # 56277
Zoro # G1956363
product price: $2.29
/ea
Sold in multiples of 25 for $57.25
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.0938 in
- Abrasive Material Aluminum Oxide
- Max. RPM 10,200 RPM
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 56277
- Zoro # G1956363
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 7/8 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.0938 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 10,200 RPM |
Grade | A24R |
Description
Cutting Wheel, Thickness 0.0938 in, Abrasive Material Aluminum Oxide, Max. RPM 10,200 RPM, Grade A24R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-17 Standard Tapered Type Mandrel for Cartridge Roll (CR-17)
- DICO PRODUCTS Spiral Sewn Buffng Wheel, 10" dia. x 1/2" (7000020)
- NORTON ABRASIVES Abrasve Rll, 2"Wx150 ft.L, 180G, Alumn Oxde (66261126295)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (57104)
- WEILER 4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H. (57074)
- WEILER 5 x 1/8 TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58317)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58053)
- WEILER 6" x 1/8" TIGER AO Type 27 Cut/Grind Combo Wheel, A30S, 5/8"-11 Nut (57108)
- WEILER 9 x 1/8 " TIGER CERAMIC Type 27 Cut/Grind Combo Wheel CER30T 7/8 A.H. (58323)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90008)
- Weiler Depressed Center Wheels