Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.06 in Thick, Aluminum Oxide
Mfr # 57046
Zoro # G4600471
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.06 in
- Abrasive Material Aluminum Oxide
- Max. RPM 8,500 RPM
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 57046
- Zoro # G4600471
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 7 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.06 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 8,500 RPM |
Grade | A60T |
Description
Cutting Wheel, Thickness 0.06 in, Abrasive Material Aluminum Oxide, Max. RPM 8,500 RPM, Grade A60T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120717)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK10 (9A-232-400RP)
- PFERD 3" x .045" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69305)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- WEILER 4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H. (57074)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57044)
- WEILER 6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H. (58079)
- WEILER 4-1/2" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58226)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58051)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20953)
- Weiler Depressed Center Wheels