Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide
Mfr # 58110
Zoro # G4600060
product price: $2.19
/ea
Sold in multiples of 25 for $54.75
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.045 in
- Abrasive Material Aluminum Oxide
- Max. RPM 13,300 RPM
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 58110
- Zoro # G4600060
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Arbor Size | 7/8 in |
Diameter | 4 1/2 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 13,300 RPM |
Grade | INX60S |
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 13,300 RPM, Grade INX60S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 80 Grit, 1in.x10 yd (77300)
- ZORO SELECT Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 50 Grit, Coarse, D0932, Brown (78072775327)
- THUNDERBLAST Blast Hose, 1-1/2In x 50ft, 4PLY (011-4242-0151)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443329)
- WEILER Cutting Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (56277)
- WEILER 4-1/2" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58326)
- WEILER 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58221)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- WEILER 7 in Dia, 1/4 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (58231)
- WEILER Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina (58050)
- ZORO SELECT DepressedGrindWhl, 7/8"CN, UnthreadHle (66252850558)
- Weiler Depressed Center Wheels