Shop All Depressed Center Wheels
Weiler
Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide
Mfr # 56283
Zoro # G1956433
original price:
$1.89
10% off
Sold in multiples of 25 for $42.25
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.045 in
- Abrasive Material Aluminum Oxide
- Max. RPM 10,200 RPM
- Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 56283
- Zoro # G1956433
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 6 in |
Arbor Size | 7/8 in |
Details
Item | Cutting Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 10,200 RPM |
Grade | A60S |
Description
Cutting Wheel, Thickness 0.045 in, Abrasive Material Aluminum Oxide, Max. RPM 10,200 RPM, Grade A60S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metal Cuttoff Wheel, 4x.035 in., Type 1A (08306)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- PFERD Carbide Bur - Cone (Pointed), DBL Cut - 1/4" x 1" x 1/4" Shank - SM-3 (25222)
- X1 TOOLS 600 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 6 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0600-FSx6)
- WEILER 7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut (58094)
- WEILER 7" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut (58232)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- WEILER 9" x 1/4" TIGER INOX Type 27 Grinding Wheel, INOX24R, 5/8"-11 Nut (58126)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- WEILER 5 x 1/8 TIGER ALUMINUM Type 27 Cut/Grind Combo Wheel ALU30T 7/8 A.H. (58217)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Zirconia Alumina (23336)
- Weiler Depressed Center Wheels