Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, Threaded Arbor, 6", 6, 600 RPM
Mfr # 96096
Zoro # G1646425
original price:
$126.99
10% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Crimped Wire
- Brush Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 96096
- Zoro # G1646425
- UPC # 012382145064
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.04 in |
Bristle Trim Length | 1 1/4 in |
Overall Length | 5 13/16 in |
Bristle Length | 1 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Mounting Type | Arbor Hole |
Bristle Type | Crimped Wire |
Fill Material | Silicon Carbide |
For Use With | Low Speed and High Torque Portable Tools |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 6,600 RPM |
Arbor Hole | 5/8" - 11" |
Primary Material Application | Carbon Steel |
Operating Speed - Maximum | 6,600 RPM |
Compatible Tool Type | Right-Angle Grinder |
Grit | 80 |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 6 in, Wire Dia. 0.04 in, Bristle Length 1 1/4 in, Grit 80, Overall Length 5 13/16 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686160)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 3,650 RPM (66261058521)
- DEDECO SUNBURST 3'' TC 6-PLY DARK GREEN 50 GRIT (A/O) 1/UNIT (2256)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- WEILER 6" Double Row Knot Wire Cup Banded .035" Steel Fill 5/8"-11 UNC Nut (12686)
- WEILER Cup Brush, Silicone carbide (14414)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13021)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 1/4" Stem (36230)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94084)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1842)
- Weiler Wire Cup Brushes