Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, Threaded Arbor, 3-1/2"
Mfr # 97427
Zoro # G0442522
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97427
- Zoro # G0442522
- UPC # 012382127367
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 1/4 in |
Bristle Length | 1 1/4 in |
Overall Length | 3 7/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Carbon Steel |
For Use With | Angle Grinders |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 9,000 RPM |
Arbor Hole | 5/8" - 11" |
Primary Material Application | Carbon Steel |
Color | Silver |
Operating Speed - Maximum | 9,000 RPM |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.014 in, Bristle Length 1 1/4 in, Grit Not Applicable, Overall Length 3 7/8 in, Compatible Tool Type Right-Angle Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 04310 Nylon Cup Brushes, 4" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04310)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- PFERD 2" Crimped Shank Mtd Wheel Brush - .008 CS Wire, 1/4" Shank (82893)
- RADIAC ABRASIVES Flap Disc, T29, 4.5" x 7/8", 40 Grit, PK10 (34335386)
- WEILER Miniature Cup Brush, Crimped Wire, 9/16 (91236)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .006" Steel Fill, 1/4" Stem (14300)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93397)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- KT INDUSTRIES 4x5/8-11 Knot Cup Brush (5-3245)
- Weiler Wire Cup Brushes