Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90447
Zoro # G0724017
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 90447
- Zoro # G0724017
- UPC # 012382364526
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Trim Length | 3/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.047 in |
Bristle Trim Length | 3/4 in |
Shank Size | 1/4" |
Shank Length | 1/4 in |
Overall Length | 6 in |
Bristle Length | 3/4 in |
Details
Abrasive Material | Nylon |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Nylon |
For Use With | Low RPM Portable Drills |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 4,500 RPM |
Grit | 180 |
Compatible Tool Type | Straight Grinder, Drill, Impact Driver, Pencil Grinder |
Operating Speed - Maximum | 4,500 RPM |
Primary Material Application | Carbon Steel |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 3 in, Wire Dia. 0.047 in, Bristle Length 3/4 in, Grit 180, Overall Length 6 in, Compatible Tool Type Straight Grinder, Drill, Impact Driver, Pencil Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO 1-1/4" ID Aluminum Abrasive Blast Hose Coupling (10QAL3)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- DYNABRADE Disc Pad, 70mm X 203mm (57455)
- WEILER 3-1/2" Single Row Knot Cup Brush.023" Stainless , 5/8"-11 UNC Nut (13163)
- WEILER Cup Wire Brush, 2-3/4", 0.035" (97602)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94028)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93807)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.014" (93399)
- WEILER 2-3/4" Single Row Knot Cup Brush, Banded.014" , 5/8"-11 UNC Nut (13300)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- Weiler Wire Cup Brushes