Shop All Wire Cup Brushes
Weiler
Cup Wire Brush, 2-3/4", 0.035"
Mfr # 97602
Zoro # G2650846
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 97602
- Zoro # G2650846
- UPC # 012382144036
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 2 3/4 in |
Trim Length | 1-1/4" |
Abrasive Shank Size | 1/4 in |
Wire Dia. | 0.035 in |
Bristle Trim Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 3 1/8 in |
Bristle Length | 1 1/4 in |
Shank Length | 1/4 in |
Details
Abrasive Material | Nylon |
Mounting Type | Shank |
Bristle Type | Crimped Wire |
Fill Material | Nylon |
For Use With | Automated Processes, CNC Machines |
Item - Cup Brushes | Cup Brush |
Max. RPM | 6,000 RPM |
Item | Cup Brush |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Carbon Steel |
Grit | 180 |
Compatible Tool Type | Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder |
Color | Silver |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Abrasive Nylon, Brush Dia. 2 3/4 in, Wire Dia. 0.035 in, Bristle Length 1 1/4 in, Grit 180, Overall Length 3 1/8 in, Compatible Tool Type Die Grinder, Drill, Impact Driver, Pencil Grinder, Straight Grinder, Color Silver, Primary Material Application Carbon Steel, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 6,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Caratflex 5" Grip P320, Abrasive Sheet (02-612-320)
- DIABLO METAL CUTOFF DISC 7"" DC (DBD070063701F)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- WEILER Cup Wire Brush, 3", 1/4", 4, 500 RPM (90447)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12846)
- WEILER Cup Wire Brush, Threaded Arbor, 3-1/2" (97427)
- WEILER Crimped Wire Cup Wire Brush, Stem, 1-3/4" (90116)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 3/8"-24 UNF Nut (13178)
- CENTURY DRILL & TOOL Century Drill 77221 Cup Brush Nylon Abrasive 2" Dia. Cup Nylon (77221)
- Weiler Wire Cup Brushes