Shop All Brushes
Weiler
Cup Brush, Not Included L Handle, Not Included
Mfr # 13255
Zoro # G1190047
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cup Brush
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Stainless Steel
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | Not Included |
Bristle Length | 1 in |
Details
Brush Type | Cup Brush |
Handle Color | Not Included |
Bristle Material | Stainless Steel |
Handle Material | Not Included |
Item | Cup Brush |
Features | 2-3/4 in Diameter; M14 X 2 Arbor Hole; 0.02 in Filament Diameter; Standard Twist Style |
Description
Cup Brush, Cup Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 1 1/2 in W Lug Nut Brush, 4 in L Handle, 3 in L Brush, Gray, Polypropylene, 7 in L Overall (92019)
- DAYTON Crush-Resistant Vacuum Hose, 18 ft L (783GA1)
- MAINTEX CLEANER, COFFEE, CLN THAT POT (MAI1C10012)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 4 x 18 Rows (44057)
- WEILER Wire Scratch Brush, .012 Carbon Steel Fill, Curved Handle, 3x19 Rows (44053)
- WEILER 8" Utility Scrub Brush, Recycled PET Fill, Short Handle, Foam Block (42375)
- WEILER 3" Single Spiral Flue Brush .012 Steel Fill (44135)
- WEILER Plater's Brush, Stainless Fill, 4 X 18 Rows, Shoe Handle (44240)
- WEILER 12" Smoothing Brush, White Tampico Fill (74078)
- GORDON BRUSH Gordon Brush 23192 .014 Crimped Black Nylon No. 7 Channel Strip Brush Case of 3 (23192)
- Weiler Brushes