Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit
Mfr # 34139
Zoro # G5497587
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34139
- Zoro # G5497587
- UPC # 012382341398
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 25/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.354" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 9 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | White |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, Coated, 20" dia., Grit 36 (66261136710)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- MIRKA Mesh Grip Disc, 5in, 600 Grit, Ceramic, PK50 (AC-232-600)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 120SC Grit (34262)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 320SC Grit (34289)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- Weiler Honing Brushes