Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit
Mfr # 34138
Zoro # G5500210
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34138
- Zoro # G5500210
- UPC # 012382341381
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 25/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.354" |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Stem Length | 5 7/8 in |
Compatible Bore Diameter - Maximum | 9 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
End Marking Color | Orange |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool, B Series (155-29181)
- MERIT Flap Wheel, 2-1/2 D, 1 W, Shk 1/4-20, 60 (08834134022)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- CGW ABRASIVES Grinding Whl, 12x2x1.5, T1, A24-Q-V, Sgl PK (38046)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 320SC with Collet (34358)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- Weiler Honing Brushes