Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 9mm Diameter 180SC Grit
Mfr # 34137
Zoro # G5538491
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34137
- Zoro # G5538491
- UPC # 012382341374
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 25/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 0.354" |
Abrasive Length | 2 in |
Compatible Bore Diameter - Maximum | 9 mm |
Stem Length | 5 7/8 in |
Stem Diameter | 0.14 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
End Marking Color | Grey |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 36Z, 7/8" (51107)
- MIRKA Hiolit Xo 4X24" P40 T-Joint (57-4-24-040T)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 120SC Grit (34202)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 240SC Grit (34138)
- FLEX-HONE TOOL BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M170200CCBN)
- Weiler Honing Brushes