Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 8mm Diameter 240SC Grit
Mfr # 34134
Zoro # G5514999
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34134
- Zoro # G5514999
- UPC # 012382341343
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 23/64 in |
Hone Length | 2 in |
Overall Length | 7-7/8" |
Bore dia. | 0.315" |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Stem Length | 5 7/8 in |
Compatible Bore Diameter - Maximum | 8 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Orange |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PADS 2" SURFACE PREP MEDIUM BAG OF 25 (AO20MSP)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine (05539520532)
- MERIT Qk Change Disc, ZircAlO, 3in, 60G, TP, PK50 (08834167033)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 120SC Grit (34194)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- Weiler Honing Brushes