Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 8mm Diameter 120SC Grit
Mfr # 34131
Zoro # G5510552
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34131
- Zoro # G5510552
- UPC # 012382341312
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 23/64 in |
Hone Length | 2 in |
Overall Length | 7-7/8" |
Bore dia. | 0.315" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 8 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
End Marking Color | Green |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quantum Mounted Point, Dia. 5/8 In, Shape A26 (69083149145)
- S AND H INDUSTRIES Allsource 4001544 Portable Blast Kit, Cast Aluminum/Rubber/Steel (4001544)
- VSM 8" Diameter PSA Sanding Disc, Silicon Carbide, 240G, X-Weight, PK 10 (217482)
- METABO COMBO MANDREL (655168000)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Diameter 120SC Grit (34158)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 240SC Grit (34272)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 320SC Grit (34233)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 120SC Grit (34246)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/8 Diameter 240SC Grit (34228)
- Weiler Honing Brushes