Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 7mm Diameter 240SC Grit
Mfr # 34129
Zoro # G5497602
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34129
- Zoro # G5497602
- UPC # 012382341299
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 19/64 in |
Hone Length | 2 in |
Overall Length | 7-7/8" |
Bore dia. | 0.276" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Compatible Bore Diameter - Maximum | 7 mm |
Stem Diameter | 0.13 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Orange |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- PFERD Coated Belt, Co-Cool, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Ceramic Oxide (49661)
- WEILER 2-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem (17959)
- NORTON ABRASIVES Arbor Flap Disc, 4-1/2, 36, Extra Coarse (66261183486)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit (34144)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 120SC Grit (34270)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet (34355)
- ROBERT LARSON 3 Oz. Honing Oil (340-2600)
- Weiler Honing Brushes