Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit
Mfr # 34128
Zoro # G5530058
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 19/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Hone Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34128
- Zoro # G5530058
- UPC # 012382341282
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 19/64 in |
Hone Length | 2 in |
Overall Length | 7-7/8" |
Bore dia. | 0.276" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Stem Diameter | 0.13 in |
Compatible Bore Diameter - Maximum | 7 mm |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Grey |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.13 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ABRASIVES Superior Abrasives Satin Disc Wheel 1/8" Mandrel 1-1/2" Aluminum Oxide Medium (40438)
- SHARK INDUSTRIES 3" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12616)
- WEILER 3/16" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21099)
- 3M Sanding Disc, 320 Grit, 6 in. Dia, PK100 (XA012058005)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 320SC Grit (34233)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 240SC Grit (34188)
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- Weiler Honing Brushes