Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit
Mfr # 34184
Zoro # G5519829
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31/32 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34184
- Zoro # G5519829
- UPC # 012382341862
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 31/32 in |
Hone Length | 2 1/2 in |
Overall Length | 7-7/8" |
Bore dia. | 7/8" |
Abrasive Length | 2 1/2 in |
Stem Length | 5 3/8 in |
Stem Diameter | 0.2 in |
Compatible Bore Diameter - Maximum | 7/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Orange |
Primary Material Application | Steel |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131535)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 6" dia. (53993)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/4 Diameter 120SC Grit (34262)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34377)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 240SC with Collet (34329)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- Weiler Honing Brushes