Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit
Mfr # 34169
Zoro # G5516563
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34169
- Zoro # G5516563
- UPC # 012382341695
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 45/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 5/8" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.2 in |
Compatible Bore Diameter - Maximum | 5/8 in |
Stem Length | 5 3/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Primary Material Application | Steel |
End Marking Color | White |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Underlay for 40389,41389, 5 Pack (11697)
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- NORTON ABRASIVES 9"W x 11"L 150 Fine Grit Waqterproof Sanding Sheet, PK50 (66261101155)
- MIRKA Interface Pad, 5"x.39" Grip 33H, PK5 (91528)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 120SC Grit (34246)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Dia 180SC with Collet (34336)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 180SC Grit (34137)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 180SC Grit (34195)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- Weiler Honing Brushes