Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 5/8 Diameter 120SC Grit
Mfr # 34166
Zoro # G5502143
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 45/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34166
- Zoro # G5502143
- UPC # 012382341664
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 45/64 in |
Hone Length | 2 1/2 in |
Overall Length | 7-7/8" |
Bore dia. | 5/8" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.2 in |
Stem Length | 5 3/8 in |
Compatible Bore Diameter - Maximum | 5/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY WIRE BRUSH BLOCK 7"" (SB619)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- CLESCO PM-1420-8 Straight Head Spin-On Mandrel for Threaded Eyelet (PM-1420-8)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 36 Grit Zirconium (59336)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit (34139)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- FLEX-HONE TOOL BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21824)
- Weiler Honing Brushes