Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 5/8 Dia 320SC with Collet
Mfr # 34358
Zoro # G3649540
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Width 0.709 in
- Height 0.709 in
- Overall Length 7-3/8 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34358
- Zoro # G3649540
- UPC # 12382343583
- Country of Origin China
- Category Honing Brushes
Dimensions
Width | 0.709 in |
Height | 0.709 in |
Overall Length | 7-3/8 in |
Details
Grit | 320 |
Color | White |
Application | Honing & Cross Hole Deburring |
Max RPM | 900 |
Material Application | Steel |
Fill Material | Abrasive Globules |
Description
Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- ALC LED Light Kit, Metal, 30" x 11" x 3" Size (40429)
- DRILLCO SB-43, SOLID CARB BUR DBL CUT - MAGNUM (70B043DC)
- DYNABRADE Sanding Belt, 3" W, 10-11/16" L, Very Fine (89211)
- WEILER CrossFlex Standard Duty Bore Brush 1-7/8 Diameter 120SC Grit (34218)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- FLEX-HONE TOOL GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD80012)
- Weiler Honing Brushes