Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 5/8 Dia 120SC with Collet
Mfr # 34355
Zoro # G3649936
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Application Honing & Cross Hole Deburring
- Color Green
- Height 0.709 in
- Width 0.709 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34355
- Zoro # G3649936
- UPC # 12382343552
- Country of Origin China
- Category Honing Brushes
Dimensions
Height | 0.709 in |
Width | 0.709 in |
Overall Length | 7-3/8 in |
Details
Grit | 120 |
Application | Honing & Cross Hole Deburring |
Color | Green |
Material Application | Steel |
Fill Material | Abrasive Globules |
Max RPM | 900 |
Description
Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK3 (07660768157)
- NORTON ABRASIVES Cut-Off Wheel, 16 in. Dia, ZA/AO, 24G, Black (66253179147)
- ALC Blast Hood w/ Bump Cap (40024)
- NYALOX BY DICO Nyalox Flap Brush, 80 Grit, Gray, 4" (7200033)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- WEILER CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit (34256)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/8 Diameter 240SC Grit (34196)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- FLEX-HONE TOOL BC138800CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC138800CD)
- Weiler Honing Brushes