Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 5.5mm Dia 180SC with Collet
Mfr # 34308
Zoro # G3650940
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Color Gray
- Overall Length 7-3/8 in
- Height 0.24 in
- Width 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34308
- Zoro # G3650940
- UPC # 12382343088
- Country of Origin China
- Category Honing Brushes
Dimensions
Overall Length | 7-3/8 in |
Height | 0.24 in |
Width | 0.24 in |
Details
Grit | 180 |
Color | Gray |
Application | Honing & Cross Hole Deburring |
Fill Material | Abrasive Globules |
Max RPM | 1000 |
Material Application | Steel |
Description
Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 80G, Green (66252837193)
- ALLSOURCE Retainer, 1 1/4 in L, 1 1/4 in W, Steel (4150042)
- NORTON ABRASIVES Abrasive Roll, 15 ft., AO/SC, Maroon (66261008108)
- CONTINENTAL ABRASIVES 3" 180 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3180)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 240SC with Collet (34329)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 240SC Grit (34204)
- FLEX-HONE TOOL BC138170200CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC138170200CD)
- Weiler Honing Brushes