Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 3/8 Diameter 320SC Grit
Mfr # 34144
Zoro # G5515358
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/32 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34144
- Zoro # G5515358
- UPC # 012382341442
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 13/32 in |
Overall Length | 7-7/8" |
Hone Length | 2 in |
Bore dia. | 3/8" |
Abrasive Length | 2 in |
Stem Length | 5 7/8 in |
Compatible Bore Diameter - Maximum | 3/8 in |
Stem Diameter | 0.14 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
End Marking Color | White |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low Profile Finishing Dsc Pad, 5inx11/16in, 10/pk (05545)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 132 in L, 120 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722375)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5 D, P100G, AlO, PK4 (07660749157)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit (34169)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 180SC Grit (34287)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 240SC Grit (34296)
- WEILER CrossFlex Standard Duty Bore Brush 1/4 Dia 120SC with Collet (34315)
- FLEX-HONE TOOL BC1218 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC1218)
- Weiler Honing Brushes