Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 3/4 Diameter 320SC Grit
Mfr # 34177
Zoro # G5520967
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 53/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34177
- Zoro # G5520967
- UPC # 012382341787
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 53/64 in |
Overall Length | 7-7/8" |
Hone Length | 2 1/2 in |
Bore dia. | 3/4" |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.2 in |
Compatible Bore Diameter - Maximum | 3/4 in |
Stem Length | 5 3/8 in |
Details
Item | Small Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Steel |
End Marking Color | White |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.2 in, Abrasive Length 2 1/2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243877)
- SHAVIV Deburring Tool, Metal, High Speed Steel (155-90082)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 100S, 1A1R (69014192156)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 120SC Grit (34210)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 120SC Grit (34294)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- FLEX-HONE TOOL BC95M170200CD FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC95M170200CD)
- Weiler Honing Brushes