Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 3/16 Dia 180SC with Collet
Mfr # 34300
Zoro # G3651047
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Application Honing & Cross Hole Deburring
- Width 0.209 in
- Color Gray
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34300
- Zoro # G3651047
- UPC # 12382343002
- Country of Origin China
- Category Honing Brushes
Dimensions
Width | 0.209 in |
Overall Length | 6 in |
Height | 0.209 in |
Details
Grit | 180 |
Application | Honing & Cross Hole Deburring |
Color | Gray |
Material Application | Steel |
Fill Material | Abrasive Globules |
Max RPM | 1000 |
Description
Reduces brush run-out. Strengthens and sturdies brush shaft for better stability and overall reach. Strong positive engagement with tool holder. Flexible Nylon Stems - Distribute pressure evenly and self centers within the part to create an ideal hone. Consistent Cross Hatch Pattern - Helps to seat piston rings and retains oil for lubrication in a combustion cylinder.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, Ceramic, 1x12", PK10, Coated, 1" W, 12" L, 60 Grit, Medium, Ceramic, XK870X (290612)
- MIRKA PSA, Vacuum Disc, 5", 8H, P120, PK100 (23-320-120)
- DICO PRODUCTS Cushion Sewn Bffng Wheel, 10" dia. x 1/2" (7000019)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 180SC Grit (34163)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 180SC Grit (34199)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- WEILER CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit (34225)
- WEILER CrossFlex Standard Duty Bore Brush 1/2 Dia 120SC with Collet (34347)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- Weiler Honing Brushes