Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 3 Diameter 240SC Grit
Mfr # 34256
Zoro # G5524817
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 15/64 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34256
- Zoro # G5524817
- UPC # 012382342623
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 15/64 in |
Hone Length | 3 in |
Overall Length | 13-1/2" |
Bore dia. | 3" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 in |
Stem Length | 8 in |
Stem Diameter | 0.28 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 700 RPM |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Orange |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Double Row Segmented Diamond Cup Wh, PK3 (DC4510HD)
- UNITED ABRASIVES/SAIT Laminated DiscSaitLokR3Ax350xPK50 (50280)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61006)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- FLEX-HONE TOOL GB31418 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31418)
- Weiler Honing Brushes