Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 3 Diameter 120SC Grit
Mfr # 34254
Zoro # G5533707
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 15/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34254
- Zoro # G5533707
- UPC # 012382342609
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 15/64 in |
Hone Length | 3 in |
Overall Length | 13-1/2" |
Bore dia. | 3" |
Abrasive Length | 5 1/2 in |
Compatible Bore Diameter - Maximum | 3 in |
Stem Length | 8 in |
Stem Diameter | 0.28 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Primary Material Application | Steel |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Green |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 5 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TA DISCS DARK GREEN 50 GRIT (A/O) 10/BX (1872)
- TANIS BRUSH Hand Held Tube Brush, .008, SS, 5/8" dia. (05088)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1in, 60G (61463624550)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 600G, Brown (66261126289)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Standard Duty Bore Brush 3/4 Diameter 240SC Grit (34176)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34379)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 180SC Grit (34146)
- WEILER CrossFlex Standard Duty Bore Brush 11mm Diameter 180SC Grit (34150)
- FLEX-HONE TOOL BC11224 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11224)
- Weiler Honing Brushes