Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2 Diameter 320SC Grit
Mfr # 34225
Zoro # G5507551
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/64 in
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34225
- Zoro # G5507551
- UPC # 012382342319
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 15/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Operating Speed - Maximum | 800 RPM |
Compatible Tool Type | Drill, Drill Press |
Primary Material Application | Steel |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color White, Grade Extra Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SD-048048-58FD Shaft Mount Sanding Drum for Threaded Shaft (SD-048048-58FD)
- BOSCH Metal and SS Thin Cutting T27 (TCWX27S500)
- BRUSH RESEARCH MANUFACTURING 84C250 84 Series Tube Brush-For Thru Holes. .250" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C250)
- BRUSH RESEARCH MANUFACTURING 81AY054SIL Abrasive Nylon Brush. For .054" Bore Dia., 1000SIL, .750" Brush Part, 3" OAL (81AY054SIL)
- WEILER CrossFlex Standard Duty Bore Brush 1-5/8 Diameter 240SC Grit (34212)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 3/8 Dia 320SC with Collet (34334)
- WEILER CrossFlex Standard Duty Bore Brush 7mm Diameter 180SC Grit (34128)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 240SC Grit (34288)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 240SC Grit (34272)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- Weiler Honing Brushes