Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2 Diameter 180SC Grit
Mfr # 34223
Zoro # G5508172
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/64 in
- Grit 180
- Abrasive Material Silicon Carbide
- Grade Medium
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34223
- Zoro # G5508172
- UPC # 012382342296
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 15/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2" |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 2 in |
Stem Diameter | 0.25 in |
Stem Length | 4 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Grade | Medium |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Grey |
Operating Speed - Maximum | 800 RPM |
Primary Material Application | Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 180, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Grey, Grade Medium, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit (66261136615)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- CENTURY DRILL & TOOL Century Drill 76041 Angle Grinder Wire Wheel 4" Dia. Steel Stringer Bead (76041)
- ZORO SELECT Mounted Flap Wheel, Straight, Coated (08834137410)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 320SC Grit (34281)
- WEILER Cylinder Hone, Ultra Fine Grade, Grit 600 (34379)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 120SC Grit (34270)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- Weiler Honing Brushes