Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2 Diameter 120SC Grit
Mfr # 34222
Zoro # G5536382
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 15/64 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weiler
- MFR # 34222
- Zoro # G5536382
- UPC # 012382342289
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 2 15/64 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Compatible Tool Type | Drill, Drill Press |
End Marking Color | Green |
Primary Material Application | Steel |
Operating Speed - Maximum | 800 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 800 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Disc Backup Pad (08834184065)
- 3M CUBITRON Quick Change Discs, 4 In, 36, TR, PK25 (7100006571)
- SGSPRO Carbide Bur Set, Inox Cut, 5 pcs., 1/4 in. (19187)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, AlO, PK100 (07660700156)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 240SC Grit (34296)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 120SC Grit (34230)
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 320SC Grit (34273)
- WEILER CrossFlex Heavy Duty Bore Brush 6 Diameter 180SC Grit (34295)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 240SC Grit (34268)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- Weiler Honing Brushes