Shop All Honing Brushes
Weiler
CrossFlex Standard Duty Bore Brush 2-7/8 Diameter 240SC Grit
Mfr # 34252
Zoro # G5534991
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/8 in
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 7-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weiler
- MFR # 34252
- Zoro # G5534991
- UPC # 012382342586
- Country of Origin China
- Category Honing Brushes
Dimensions
Bore Dia. | 3 1/8 in |
Overall Length | 7-7/8" |
Hone Length | 3 in |
Bore dia. | 2-7/8" |
Abrasive Length | 3 in |
Stem Length | 4 7/8 in |
Stem Diameter | 0.28 in |
Compatible Bore Diameter - Maximum | 2 7/8 in |
Details
Item | Medium Diameter Crossflex Honing Brushes |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Operating Speed - Maximum | 700 RPM |
End Marking Color | Orange |
Primary Material Application | Steel |
Compatible Tool Type | Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 7/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.28 in, Abrasive Length 3 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 700 RPM, Primary Material Application Steel, End Marking Color Orange, Grade Fine, Stem Length 4 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- CLE-LINE Carbide Bur, 1850 SM-2 CLE-SM Pointed Cone Bur Double Cut 1/4"x1/4" Solid Carbide Shank (C17570)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L (7100095034)
- NORTON ABRASIVES Straight Grinding Wheel, Type 1, 3" dia. (66243501409)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 120SC Grit (34190)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Diameter 320SC Grit (34139)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 240SC Grit (34232)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 320SC Grit (34169)
- WEILER CrossFlex Standard Duty Bore Brush 9mm Dia 180SC with Collet (34328)
- FLEX-HONE TOOL BC4M2500CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M2500CCBN)
- Weiler Honing Brushes